| Finish: | Matte Black |
|---|---|
| Application: | Residential |
| Number of Holes: | 1 |
| Product Type: | Kitchen Faucet |
| Approvals: | Lead Free |
| Faucet Configuration: | Single Hole |
| Type: | Manual |
| Installation Type: | Deck Mount |
| Series: | Traverse |
| Finish Family: | Matte Black |
| Number of Handles: | 1 |
| Handle Style: | Lever |