Apply to be a TradeMaster!
Windham 1.28 Gpf Toilet Tank For 14" Rough-In (White), S4023650

Windham 1.28 Gpf Toilet Tank For 14" Rough-In (White), S4023650

SKU:
S4023650
Rating:
(0)
Q&A:
(0)
Windham 1.28 Gpf Toilet Tank For 14" Rough-In (White), S4023650
$159.29 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Finish
White

Description

–
Get exceptional performance without sacrificing style when you choose a Windham toilet. Paired with a Windham toilet bowl, this Windham tank makes it easy to conserve water.
  • Two-piece design
  • Round-front bowl offers an ideal solution for smaller bathrooms and powder rooms
  • Standard height
  • Left-hand Polished Chrome trip lever
  • 2-1/8" (54 mm) fully glazed trapway
  • Combination consists of toilet bowl and tank
  • Pro Force Plus flushing technology delivers greater flushing power than previous Pro Force models

Specs

–
Material:

Vitreous China

Finish:

White

Country of Origin:

Mexico

Series:

Windham

Gallons Per Flush:

1.28

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy