Apply to be a TradeMaster!
Windham Round-Front Toilet Bowl (White), S4030170

Windham Round-Front Toilet Bowl (White), S4030170

SKU:
S4030170
Rating:
(0)
Q&A:
(0)
Windham Round-Front Toilet Bowl (White), S4030170
$133.79 each
In Stock
In Stock
Get 53 Tomorrow, Nov 18
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Shape
Round
Product Highlight: Material
Vitreous China

Description

–
Get exceptional performance without sacrificing style when you choose a Windham toilet. The STERLING Windham 403017 round-front design leaves a smaller footprint, and two-piece construction makes it easy to install.
  • Elongated bowl offers added room and comfort
  • Standard height
  • 2-1/8" (54 mm) fully glazed trapway
  • Combines with 402362, 402362-RA, 402363, 402363-RA tanks to make a complete 402321, 402321-RA, 402324, 402324-RA toilet
  • Pro Force Plus flushing technology delivers greater flushing power than previous Pro Force models

Specs

–
Finish:

White

Series:

Windham

Country of Origin:

Mexico

Shape:

Round

Material:

Vitreous China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy