Apply to be a TradeMaster!
Windham Elongated Toilet Bowl (White), S4032170

Windham Elongated Toilet Bowl (White), S4032170

SKU:
S4032170
Rating:
(0)
Q&A:
(0)
Windham Elongated Toilet Bowl (White), S4032170
$162.29 each
In Stock
In Stock
Get 213 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Finish
White
Product Highlight: Shape
Elongated

Description

–
STERLING 403217 Windham elongated design leaves a smaller footprint, and two-piece construction makes it easy to install. Pro Force Plus flushing technology delivers consistent, reliable flushing power.
  • Elongated bowl offers added room and comfort
  • Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • 2" (51 mm) fully glazed trapway
  • Floor Saver footprint helps cover the old footprint left by many standard two-piece toilets
  • Combines with a 404558, or 404558-RA tank to create a complete 402396 or 402396-RA two-piece toilet

Specs

–
Material:

Vitreous China

Finish:

White

Series:

Windham

Shape:

Elongated

Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy