Apply to be a TradeMaster!
Windham Elongated Chair Height Toilet Bowl (White), S4033170

Windham Elongated Chair Height Toilet Bowl (White), S4033170

SKU:
S4033170
Rating:
(0)
Q&A:
(0)
Windham Elongated Chair Height Toilet Bowl (White), S4033170
$210.37 each
In Stock
In Stock
Get 168 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Elongated
Product Highlight: Finish
White
Product Highlight: Material
Vitreous China

Description

–
The 403317 Windham Comfort Height elongated design leaves a smaller footprint, and two-piece construction makes it easy to install. Pro Force Plus flushing technology delivers consistent, reliable flushing power.
  • Elongated bowl only, pairs with Windham toilet tank
  • Uses 1.6 gallons of water per flush
  • 2" (51 mm) fully glazed trapway

Specs

–
Shape:

Elongated

Finish:

White

Country of Origin:

Mexico

Material:

Vitreous China

Series:

Windham

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy