Apply to be a TradeMaster!
Stinson 1.28 Gpf Toilet Tank (White), S4045580

Stinson 1.28 Gpf Toilet Tank (White), S4045580

SKU:
S4045580
Rating:
(0)
Q&A:
(0)
Stinson 1.28 Gpf Toilet Tank (White), S4045580
$88.08 each
In Stock
In Stock
Get 4 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Material
Vitreous China

Description

–
This Stinson toilet tank features Pro Force Plus flushing technology which delivers greater flushing power than previous Pro Force models. A 1.28 gallon flush provides significant water savings of up to 16,500 gallons per year compared to a 3.5 gallon toilet, without sacrificing performance. Pair this tank with the 403316 bowl for a complete Stinson toilet.
  • 1.28 gpf (4.8 lpf)
  • Right-hand Polished Chrome trip lever
  • Combines with the 403316 bowl to create a complete 402396-RA Stinson toilet
  • Pro Force Plus flushing technology delivers greater flushing power than previous Pro Force models

Specs

–
Series:

Stinson

Finish:

White

Material:

Vitreous China

Country of Origin:

Mexico

Gallons Per Flush:

1.28

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy