Apply to be a TradeMaster!
Windham Two-Piece Elongated 1.28 Gpf Toilet With Right-Hand Trip Lever (White), STE402321RA0

Windham Two-Piece Elongated 1.28 Gpf Toilet With Right-Hand Trip Lever (White), STE402321RA0

SKU:
STE402321RA0
Rating:
(0)
Q&A:
(0)
Windham Two-Piece Elongated 1.28 Gpf Toilet With Right-Hand Trip Lever (White), STE402321RA0
$528.59 each
In Stock
In Stock
Get 63 Wed, Oct 7 - Mon, Oct 12

Lift Gate

–
This product weighs 70 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Elongated
Product Highlight: Finish
White
Product Highlight: Material
Vitreous China

Description

–
Get exceptional performance without sacrificing style when you choose a Windham toilet. The STERLING 402320 elongated bowl design leaves a smaller footprint, and two-piece construction makes it easy to install. Pro Force Plus flushing technology delivers consistent, reliable flushing power.
  • Two-piece design
  • Elongated bowl offers added room and comfort
  • Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • 1.28 gpf (4.8 lpf)
  • Left-hand Polished Chrome trip lever
  • 2-1/8" (54 mm) fully glazed trapway
  • Combination consists of toilet bowl and tank
  • Pro Force Plus flushing technology delivers greater flushing power than previous Pro Force models
  • Includes: Bolt caps (pair), tank cover, and tank hardware accessory pack

Specs

–
Series:

Windham

Gallons Per Flush:

1.28

Shape:

Elongated

Country of Origin:

United States

Finish:

White

Material:

Vitreous China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy