Apply to be a TradeMaster!
Windham Two-Piece Round-Front 1.6 Gpf Toilet (White), STE4023230

Windham Two-Piece Round-Front 1.6 Gpf Toilet (White), STE4023230

SKU:
STE4023230
Rating:
(0)
Q&A:
(0)
Windham Two-Piece Round-Front 1.6 Gpf Toilet (White), STE4023230
$504.66 each
In Stock
In Stock
Get 65 Wed, Oct 7 - Mon, Oct 12

Lift Gate

–
This product weighs 70 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Round

Description

–
Get exceptional performance without sacrificing style when you choose a Windham toilet. The STERLING 402323 round-front design leaves a smaller footprint, and two-piece construction makes it easy to install. Pro Force Plus flushing technology delivers consistent, reliable flushing power.
  • Two-piece design
  • Round-front bowl offers an ideal solution for smaller bathrooms and powder rooms
  • Standard height
  • 1.6 gpf (6.0 lpf)
  • Right-hand Polished Chrome trip lever
  • 2-1/8" (54 mm) fully glazed trapway
  • Combination consists of toilet bowl and tank
  • Pro Force Plus flushing technology delivers greater flushing power than previous Pro Force models

Specs

–
Gallons Per Flush:

1.6

Finish:

White

Country of Origin:

Mexico

Series:

Windham

Material:

Vitreous China

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy