Apply to be a TradeMaster!
Windham Two-Piece Round-Front 1.28 Gpf Toilet With 14" Rough-In (White), STE4023670

Windham Two-Piece Round-Front 1.28 Gpf Toilet With 14" Rough-In (White), STE4023670

SKU:
STE4023670
Rating:
(0)
Q&A:
(0)
Windham Two-Piece Round-Front 1.28 Gpf Toilet With 14" Rough-In (White), STE4023670
$545.86 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 70 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Round
Product Highlight: Material
Vitreous China
Product Highlight: Finish
White

Description

–
Get exceptional performance without sacrificing style when you choose a Windham toilet. The STERLING round-front bowl design with two-piece construction makes it easy to install, and Pro Force Plus flushing technology delivers consistent, reliable flushing power.
  • Two-piece design
  • Elongated bowl offers added room and comfort
  • Standard height
  • 2-1/8" (54 mm) fully glazed trapway
  • Combination consists of 403217 (bowl) and 402365 (tank).
  • Pro Force Plus flushing technology delivers greater flushing power than previous Pro Force models
  • Includes: Left-hand Polished Chrome trip lever, tank cover, tank mounting pack, and bolt cap accessory pack

Specs

–
Gallons Per Flush:

1.28

Country of Origin:

Mexico

Shape:

Round

Material:

Vitreous China

Series:

Windham

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy