Apply to be a TradeMaster!
Main product image of DHC-E 12/15-2 Plus Tankless Electric Water Heater
Magnifying glass
Hover image to zoom

DHC-E 12/15-2 Plus Tankless Electric Water Heater

SKU:
200056
Rating:
(3)
Q&A:
(0)
DHC-E 12/15-2 Plus Tankless Electric Water Heater
Magnifying glass
Hover image to zoom
$369.00 each
In Stock
In Stock
Get 3 Tomorrow, Oct 28
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Installation Type
1 Sink, Point of Use, Residential, Commercial, Industrial
Product Highlight: Warranty
10 Year Limited/3 Year Parts Warranty
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Voltage
208V, 240v
Product Highlight: Width (Inches)
8" Width

Description

–
Stiebel Eltron invented electric tankless water heating almost 100 years ago, and is still the industry pioneer and world leader, with an engineering and manufacturing tradition of excellence. Stiebel Eltron's newest tankless water heaters, DHC Trend, DHC-E Trend, and DHC-E Plus, incorporate our Direct Coil heating technology - Steibel Eltron's most advanced technology. Their Direct Coil heating technology has proven to be an exceptionally low-failure technology, with exceptional added benefits. The robust and trouble-free Direct Coil heating system is self-cleaning for superior limescale resistance, with the added benefit of faster heat-up time, lower latent heat retention, and more.

Product Features
  • Direct Coil heating systems proven and trouble-free technology self-cleans for increased limescale resistance
  • Switchable kW power output means each model can cover more applications
  • Ideal for many commercial applications including: bathrooms, break rooms, utility sinks, or a single shower
  • Heats water on demand, for endless hot water as long as it is needed but model size must be carefully matched to the application for proper operation
  • Electronic self-modulation technology ensures the least amount of electricity needed is used
  • Sleek European design is considerably smaller than a tank, requires no venting, and allows space-saving installation close to the point-of-use
  • Direct Coil heating system provides fast heat-up and response
  • Advanced Flow Control ensures constant water temp no matter what - no cold water "surprises"
  • Large backlit interactive display shows temperature, flow rate information, cost savings calculator, and more
  • 2 temperature preset buttons for quick adjustments
  • Warranty: 10 years against leakage / 3 years against defects in workmanship & materials

Specs

–
Installation Type:

1 Sink

Point of Use

Residential

Commercial

Industrial

Fuel Type:

Electric

Application:

1 Sink

Min Flow (GPM):

0.264

Max Pressure (PSI):

145

Voltage:

208V

240v

KW (240V):

12

14.4

KW (208V):

9

10.8

Width (Inches):

8"

Depth (Inches):

4-5/16"

Warranty:

10 Year Limited/3 Year Parts

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Purchased this newer version when old one wore out

Over 9 years ago, a earlier version of this same hot water heater was installed with a bathroom refitting. That one worked great for all of the years it was installed until likely the harder water in the area took out the heating element. We were so impressed with the operation of this unit that we immediately looked at both the same brand and model to replace it. The manufacturer actually recommended SupplyHouse to purchase this unit, and they were not wrong on the supplier. The unit actually arrived a day before it was scheduled, and the installation was very simple and straight forward. And worked immediately.
Stan
Los Angeles, CA
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy install, works well

This is a replacement for an older dump electric tankless in my barn. The old one had switches to manually set temp and with incoming water temps changing was not ideal. The old one also required at least 1/2 gpm flow to turn on. This one has a dial to set output temp and it handles the rest, also it only needs about 1/4 gpm flow to activate which works much better for my use. Works very well!
Bob
NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Top shelf installation instructions and performance.

Installed (2) in our house due to layout. Outperform my expectations based on charts.
Kiss
Pa.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy