Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
7 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (5)
Show
In Stock Only
(5)
KW (208V)
–
2.9 Filter (1)
2.9 (1)
4.5 Filter (1)
4.5 (1)
5.4 Filter (3)
5.4 (3)
7.2 Filter (3)
7.2 (3)
9 Filter (2)
9 (2)
10.8 Filter (2)
10.8 (2)
KW (240V)
–
3.8 Filter (1)
3.8 (1)
7.2 Filter (3)
7.2 (3)
9.6 Filter (3)
9.6 (3)
12 Filter (2)
12 (2)
14.4 Filter (2)
14.4 (2)
Home
Plumbing Supplies
Water Heaters
Tankless Water Heaters
Stiebel Eltron Electric Tankless Water Heaters
Stiebel Eltron DHC-E Tankless Water Heaters
Stiebel Eltron DHC-E Tankless Water Heaters
Need a little help?
View our Resources
7 items
FILTER
Grid
List
Sort: Top Sellers
202145 Compare Checkbox
Compare
DHC-E 8/10-2 Plus Tankless Electric Water Heater
SKU:
202145
Stiebel Eltron
SKU:
202145
Brand:
Stiebel Eltron
(6)
–
+
$349.00
each
ADD TO CART
Add to List
In Stock
Get 4 by
Tue, Nov 17
Total Available: 16
In Stock
Get 4 by
Tue, Nov 17
Total Available: 16
Add to List
200056 Compare Checkbox
Compare
DHC-E 12/15-2 Plus Tankless Electric Water Heater
SKU:
200056
Stiebel Eltron
SKU:
200056
Brand:
Stiebel Eltron
(3)
–
+
$369.00
each
ADD TO CART
Add to List
In Stock
Get 5 by
Tue, Nov 17
Total Available: 22
In Stock
Get 5 by
Tue, Nov 17
Total Available: 22
Add to List
203671 Compare Checkbox
Compare
DHC-E 8/10-2 Classic Tankless Electric Water Heater
SKU:
203671
Stiebel Eltron
SKU:
203671
Brand:
Stiebel Eltron
(1)
–
+
$319.00
each
ADD TO CART
Add to List
In Stock
Get 4 by
Tue, Nov 17
Total Available: 10
In Stock
Get 4 by
Tue, Nov 17
Total Available: 10
Add to List
200061 Compare Checkbox
Compare
DHC-E 4/6-2 Trend Tankless Electric Water Heater
SKU:
200061
Stiebel Eltron
SKU:
200061
Brand:
Stiebel Eltron
(3)
–
+
$279.00
each
ADD TO CART
Add to List
In Stock
Get 1 by
Tue, Nov 17
Total Available: 5
In Stock
Get 1 by
Tue, Nov 17
Total Available: 5
Add to List
200057 Compare Checkbox
Compare
DHC-E 3/3.5-1 Trend Tankless Electric Water Heater
SKU:
200057
Stiebel Eltron
SKU:
200057
Brand:
Stiebel Eltron
(1)
–
+
$269.00
each
ADD TO CART
Add to List
In Stock
Get 3 by
Tue, Nov 17
Total Available: 6
In Stock
Get 3 by
Tue, Nov 17
Total Available: 6
Add to List
200058 Compare Checkbox
Compare
DHC-E 8/10-2 Trend Tankless Electric Water Heater
SKU:
200058
Stiebel Eltron
SKU:
200058
Brand:
Stiebel Eltron
–
+
$299.00
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
200059 Compare Checkbox
Compare
DHC-E 12/15-2 Trend Tankless Electric Water Heater
SKU:
200059
Stiebel Eltron
SKU:
200059
Brand:
Stiebel Eltron
–
+
$339.00
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
Resources
FAQs, Manuals & Videos
Videos
Other Resources
Videos
Types of Water Heaters
Venting for Boilers & Water Heaters
Choosing Between Tank and Tankless Water Heaters
How to Connect PEX to a Water Heater
Sizing Tankless Water Heaters
Other Resources
Install Instructions
Brochure
Submittal Sheet
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video