Apply to be a TradeMaster!
Main product image of DHC-E 8/10-2 Trend Tankless Electric Water Heater
Magnifying glass
Hover image to zoom
DHC-E 8/10-2 Trend Tankless Electric Water Heater
Magnifying glass
Hover image to zoom
$299.00 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
10 Year Limited/3 Year Parts Warranty
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Voltage
240v, 208V
Product Highlight: Width (Inches)
8" Width
Product Highlight: Depth (Inches)
4-5/16" Depth

Description

–
Stiebel Eltron invented electric tankless water heating almost 100 years ago, and is still the industry pioneer and world leader, with an engineering and manufacturing tradition of excellence. Stiebel Eltron's newest tankless water heaters, DHC Trend, DHC-E Trend, and DHC-E Plus, incorporate our Direct Coil heating technology - Steibel Eltron's most advanced technology. Their Direct Coil heating technology has proven to be an exceptionally low-failure technology, with exceptional added benefits. The robust and trouble-free Direct Coil heating system is self-cleaning for superior limescale resistance, with the added benefit of faster heat-up time, lower latent heat retention, and more.

Product Features
  • Direct Coil heating systems proven and trouble-free technology self-cleans for increased limescale resistance
  • Switchable kW power output means each model can cover more applications
  • Backlit display shows current temperature
  • Easily adjustable temperature (68-140 °F) via knob on front cover
  • Ideal for many commercial applications including: bathrooms, breark rooms, utility sinks, or a single low-flow shower
  • Heats water on demand, for endless a water as long as it is needed
  • Electronic self-modulation technology ensures the least amount of electricity needed is used
  • Sleek European design is considerably smaller than a tank, requires no venting, and allows space-saving installation close to the point-of-use
  • Direct Coil heating system provides fast heat-up and response
  • Warranty: 10 years against leakage / 3 years against defects in workmanship & materials

Specs

–
Fuel Type:

Electric

Application:

1 Sink

Min Flow (GPM):

0.264

Max Pressure (PSI):

145

Voltage:

240v

208V

KW (240V):

7.2/9.6

KW (208V):

5.4/7.2

Width (Inches):

8"

Depth (Inches):

4-5/16"

Warranty:

10 Year Limited/3 Year Parts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy