Shop Resideo Sale
Main product image of DHC-E 4/6-2 Trend Tankless Electric Water Heater
Magnifying glass
Hover image to zoom

DHC-E 4/6-2 Trend Tankless Electric Water Heater

SKU:
200061
Rating:
(3)
Q&A:
(0)
DHC-E 4/6-2 Trend Tankless Electric Water Heater
Magnifying glass
Hover image to zoom
$279.00 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Installation Type
Industrial, Point of Use, Commercial, Residential
Product Highlight: Warranty
10 Year Limited/3 Year Parts Warranty
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Voltage
208V, 240v
Product Highlight: Width (Inches)
8" Width

Description

–
Stiebel Eltron invented electric tankless water heating almost 100 years ago, and is still the industry pioneer and world leader, with an engineering and manufacturing tradition of excellence. Stiebel Eltron's newest tankless water heaters, DHC Trend, DHC-E Trend, and DHC-E Plus, incorporate our Direct Coil heating technology - Steibel Eltron's most advanced technology. Their Direct Coil heating technology has proven to be an exceptionally low-failure technology, with exceptional added benefits. The robust and trouble-free Direct Coil heating system is self-cleaning for superior limescale resistance, with the added benefit of faster heat-up time, lower latent heat retention, and more.

Product Features
  • Direct Coil heating systems proven and trouble-free technology self-cleans for increased limescale resistance
  • Switchable kW power output means each model can cover more applications
  • Backlit display shows current temperature
  • Easily adjustable temperature (68-140 °F) via knob on front cover
  • Ideal for many commercial applications including: bathrooms, breark rooms, utility sinks, or a single low-flow shower
  • Heats water on demand, for endless a water as long as it is needed
  • Electronic self-modulation technology ensures the least amount of electricity needed is used
  • Sleek European design is considerably smaller than a tank, requires no venting, and allows space-saving installation close to the point-of-use
  • Direct Coil heating system provides fast heat-up and response
  • Warranty: 10 years against leakage / 3 years against defects in workmanship & materials

Specs

–
Installation Type:

Industrial

Point of Use

Commercial

Residential

Fuel Type:

Electric

Application:

1 Sink

Min Flow (GPM):

0.264

Max Pressure (PSI):

145

Voltage:

208V

240v

KW (240V):

3.8

KW (208V):

2.9

4.5

Width (Inches):

8"

Depth (Inches):

4-5/16"

Warranty:

10 Year Limited/3 Year Parts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Aqua-Pure AP430SS, Hot Water Heater Scale Inhibitor System (AP431 Cartridge Included)
SKU: AP43011
Aqua-Pure
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Good quality and control in the few use cases it's good for

The controls on this are really good--it maintains temperature well with varying flow and incoming temperature. And it's really compact and well made. Of course, electric tankless is usually a bad idea. You don't save any significant energy vs. a well-insulated electric tank, and you either need huge power or you are very limited in flow rate, if you need significant temperature rise. If your plan is a low flow rate, make sure it's located very close to the point of use--that low flow rate means it takes longer for the hot water to reach a far-away tap. Heat pump water heaters are the way to go if you are looking for energy savings. One other note on this unit: I set it for 3.8 kW, 16 A, 240 V. If I run it with enough flow to max out its capability, I get current averaging closer to 20 A, with line voltage just a few volts about 240. That's OK for an intermittent draw on the 20 A circuit I'm using but if you really need it to draw no more than 3.8 kW that might be a problem.
Bob
New England
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Heater

Haven't installed it yet. But, I know that it is a good product.
WesP
Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well

I installed two of these units in parallel to achieve the wattage I needed. One of these is on and off peak power supply from the utility. Together they provide more hot water than my old storage water heater. It was easy to install and set up.
Scott
Northwestern Wisconsin
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy