| Installation Type: | Point of Use Industrial Residential Commercial |
|---|---|
| Application: | Point of Use Residential Industrial Commercial |
| Fuel Type: | Electric |
| Min Pressure (PSI): | 30 |
| Max Pressure (PSI): | 150 |
| Max Water Temp (°F): | 86°F |
| Wire Size: | 14 |
| Breaker: | 15 |
| Min Flow (GPM): | 0.32 |
| Amps (208V): | 12 |
| Amps (240V): | 14 |
| Voltage: | 208/240V |
| KW (240V): | 3.3 |
| KW (208V): | 2.5 |
| Warranty: | 7 Year Limited/3 Year Parts |