| Application: | Point of Use Industrial Residential Commercial |
|---|---|
| Installation Type: | Commercial Point of Use Residential Industrial |
| Fuel Type: | Electric |
| Max Pressure (PSI): | 150 |
| Min Pressure (PSI): | 30 |
| Max Water Temp (°F): | 86°F |
| Wire Size: | 12 |
| Breaker: | 20 |
| Min Flow (GPM): | 0.43 |
| Amps (240V): | 20 |
| Amps (208V): | 18 |
| Voltage: | 208/240V |
| KW (208V): | 3.6 |
| KW (240V): | 4.8 |
| Warranty: | 7 Year Limited/3 Year Parts |