| Installation Type: | Industrial Residential Commercial Point of Use |
|---|---|
| Application: | Point of Use Commercial Industrial Residential |
| Fuel Type: | Electric |
| Min Pressure (PSI): | 30 |
| Max Pressure (PSI): | 150 |
| Max Water Temp (°F): | 86°F |
| Wire Size: | 10 |
| Breaker: | 25 |
| Min Flow (GPM): | 0.48 |
| Amps (240V): | 25 |
| Amps (208V): | 22 |
| Voltage: | 208/240V |
| KW (240V): | 6 |
| KW (208V): | 4.5 |
| Warranty: | 7 Year Limited/3 Year Parts |