| Installation Type: | Residential Industrial Commercial Point of Use |
|---|---|
| Application: | Point of Use Commercial Industrial Residential |
| Fuel Type: | Electric |
| Min Pressure (PSI): | 30 |
| Max Pressure (PSI): | 150 |
| Max Water Temp (°F): | 86°F |
| Wire Size: | 8 |
| Breaker: | 35 |
| Min Flow (GPM): | 0.8 |
| Amps (277V): | 32.5 |
| Voltage: | 277v |
| KW (277V): | 9 |
| Warranty: | 7 Year Limited/3 Year Parts |