Apply to be a TradeMaster!
Main product image of DHC 10-2 Classic, Point-of-Use, Tankless Electric Water Heater
Magnifying glass
Hover image to zoom

DHC 10-2 Classic, Point-of-Use, Tankless Electric Water Heater

SKU:
202655
Rating:
(0)
Q&A:
(0)
DHC 10-2 Classic, Point-of-Use, Tankless Electric Water Heater
Magnifying glass
Hover image to zoom
$269.00 each
In Stock
In Stock
Get 1 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
7 Year Limited/3 Year Parts Warranty
Product Highlight: Voltage
208V, 240v

Description

–
DHC tankless water heaters are ideal for residential and commercial point-of-use sink applications including: bathrooms, cabins and cottages, office buildings, stores, malls, warehouses, restaurants, and gas stations. They heat water instantaneously and endlessly at 99% efficiency as it flows through the unit. Because they do not store hot water like tank water heaters, they have no stand-by energy losses. Venting is not necessary and the compact European design can be installed with the unit visible. The hot water temperature delivered by a DHC depends on the incoming cold water temperature, the flow rate through the unit, and the size of the DHC model. They excel at supplying water at a constant temperature but the model must be carefully matched to the flow rate of the sink to operate properly. Refer to the DHC Sizing Guide to determine which model you need. Call Stiebel Eltron at 800.582.8423 with any questions. Stiebel Eltron invented tankless electric water heating technology more than 90 years ago, and is still the industry pioneer and world leader today, with an engineering and manufacturing tradition of excellence.

Product Features
  • DHC 10-2 is designed to provide endless hot water at 99% efficiency for 1 medium-flow or high-flow lavatory, kitchen, or utility sink in warm or cool climates
  • Requires 1 dedicated 40 Amp breaker and 8-Gauge copper wiring for 240-Volt electrical service or 1 dedicated 35 Amp breaker and 8-Gauge copper wiring for 208-Volt electrical service
  • Model must be carefully matched to the application in order to operate properly
  • Water connections are 1/2 in. NPT and should be detachable (such as braided steel flex connectors or isolation valves) to allow for easy servicing
  • Overheat safety protection and thermal protection reset are standard
  • Sleek European design is considerably smaller than a tank, saves space, and allows installation flexibility
  • New, modern housing
  • Hydraulically controlled for quiet operation
  • Made in Germany, final assembly in US
  • Professional installation recommended

Specs

–
Fuel Type:

Electric

Application:

Point of Use

Pressure Range:

30 to 150 psi

Min Flow (GPM):

0.8

Breaker (240V):

40

Breaker (208V):

35

Wire Size:

8

Amps (240V):

40

Amps (208V):

35

Voltage:

208V

240v

KW (208V):

7.2

KW (240V):

9.6

Warranty:

7 Year Limited/3 Year Parts

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy