Apply to be a TradeMaster!
Main product image of DHC-E 8/10-2 Classic Tankless Electric Water Heater
Magnifying glass
Hover image to zoom

DHC-E 8/10-2 Classic Tankless Electric Water Heater

SKU:
203671
Rating:
(1)
Q&A:
(1)
DHC-E 8/10-2 Classic Tankless Electric Water Heater
Magnifying glass
Hover image to zoom
$319.00 each
In Stock
In Stock
Get 3 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Installation Type
Commercial, Industrial, Point of Use, Residential
Product Highlight: Warranty
7 Year Limited/3 Year Parts Warranty
Product Highlight: Voltage
240v, 208V
Product Highlight: Width (Inches)
7-1/8" Width
Product Highlight: Depth (Inches)
4-1/8" Depth

Description

–

Note: Image may not represent actual product.


DHC-E 8/10 models are ideal for residential and commercial point-of-use sink applications including: bathrooms, cabins and cottages, office buildings, stores, malls, warehouses, restaurants, and gas stations. They are electronically controlled and can be set to deliver water at the temperature you need. They heat water instantaneously and endlessly at 99% efficiency as it flows through the unit. Because they do not store hot water like tank water heaters, they have no stand-by energy losses. Venting is not necessary and the compact European design can be installed with the unit visible. A DHC-E is considerably smaller than a tank, saving space and allowing flexibility to determine the best location for installation. The number of sinks a DHC-E can deliver hot water to depends on the temperature of the incoming cold water, the flow rate through the unit, whether supply voltage is 208 or 240, and which power output the unit is set to. Refer to the DHC-E Sizing Guide to determine which model you need. Call Stiebel Eltron at 800.582.8423 with any questions. Stiebel Eltron invented tankless electric water heating technology more than 90 years ago, and is still the industry pioneer and world leader today, with an engineering and manufacturing tradition of excellence.



Specifications:


  • Best Applications: Multiple handwashing sinks or single high flow sink
  • Heating System: Copper
  • Mechanical/Electronic: Electronic
  • Special Features: Accepts input water up to 131F
  • Installation Orientations: Below or above sink; water connections pointing down
  • Power Draw: 30 - 50 A
  • Activation Flow Rate: 0.264 GPM
  • Temperature Rise Range (approx.): ~20-90F
  • Temperature Selector: Yes
  • Display Screen: No
  • Warranty: Warranty: 7 years against leakage / 3 years against defects in workmanship & materials

Specs

–
Installation Type:

Commercial

Industrial

Point of Use

Residential

Application:

Residential

Industrial

Commercial

Point of Use

Fuel Type:

Electric

Min Flow (GPM):

0.264

Voltage:

240v

208V

KW (240V):

7.2/9.6

KW (208V):

5.4/7.2

Water Connection:

1/2"

Width (Inches):

7-1/8"

Depth (Inches):

4-1/8"

Warranty:

7 Year Limited/3 Year Parts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I'm in hot water!

This is my first on demand water heater that I have installed. The installation was simple and straightforward. I didn't time myself but the unit was hung, plumbed in and wired in less than an hour. Running the electric to the unit took longer but that's not on review. After flushing the lines and removing air, the unit was switched on and in less than 20 seconds hot water was coming out of the faucet. This unit is connected to two hand sinks and one shower. The shower hasn't been used yet but the sinks had hot water for as long as they were turned on. My only question on the installation were the slotted pan head screws to hang the unit. Haven't seen those with a new product for many years. Also, the wire clamp was secured with torx screws. Keep you tool box nearby!
Joely
Harrisburg PA
3 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What size connection hoses are needed for this unit?

Asked by Rick 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Rick, thanks for writing in. The water connections are 1/2".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy