Apply to be a TradeMaster!
Main product image of SB 400 E 106 Gallon Single Coil DHW Indirect Water Heater Tank
Magnifying glass
Hover image to zoom

SB 400 E 106 Gallon Single Coil DHW Indirect Water Heater Tank

SKU:
234111
Rating:
(0)
Q&A:
(0)
SB 400 E 106 Gallon Single Coil DHW Indirect Water Heater Tank
Magnifying glass
Hover image to zoom
$2,631.35 each
Backorder
Backorder
Get it Tue, Nov 3 - Fri, Dec 4

Lift Gate

–
This product weighs 419 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
10 Year Limited Warranty
Product Highlight: Capacity (Gallons)
105.6 Gallons
Product Highlight: Diameter (Inches)
29-1/2" Diameter
Product Highlight: BTU Input
183000 BTUs
Product Highlight: Voltage
220-240V
Product Highlight: Max Pressure (PSI)
145 MAX PSI

Description

–
All Stiebel Eltron SBB/ SB-E series tanks can be used in residential or commercial installations as indirectly-fired domestic hot water storage tanks in conjunction with any type of boiler, geothermal, or solar hot water application.

Stiebel Eltron's SBB series tanks are equipped with either one or two large-bore heat exchangers, designed to maximize heat transfer. For solar thermal applications, an SBB tank can be used with an external backup heater, or an SB-E tank with its integral electric element can be used. Dual heat exchanger models are typically used in solar thermal applications by connecting the lower coil to the collector array, and the upper coil connected to any type of boiler for backup heat input or as a takeoff for a radiant heating loop.

Product Features:
  • Integral 3.0 kW sleeved heating element can be replaced without draining tank
  • Solar-ready
  • Powder-coated steel outer jacket
  • Standard junction box for electrical connection
  • All connections are NPT
  • Superb quality results in long service life
  • Sacrificial anode rod
  • Low standby heat loss
  • Two auxiliary ports
  • Backed by a 10-year limited warranty

Specs

–
Capacity (Gallons):

105.6

Breaker:

15

BTU Input:

183000

Voltage:

220-240V

Water Connection:

1" NPT

Max Pressure (PSI):

145

Operating Temp Range:

86 to 167°F

Diameter (Inches):

29-1/2"

Warranty:

10 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy