Strut Clips are pipe, tubing and cable supports that install without tools. DiversiTech Rapid Positioning Clips and InsulClips fit directly into standard 1-5/8" strut channels, and DiversiTech Studded Clips fit directly onto 5/16" (M8) or 3/8" (M10) threaded rods. DiversiTech lists its clips for refrigeration, A/C tubing, PEX piping and conduit support, and the clips are UL2043 compliant, suitable for plenum spaces and heat, light and UV stabilized for outdoor use. The listing also includes an nVent CADDY stud cable clip for attaching MC or AC cable to a metal stud. Listed sizes include 3/8", 5/8", 3/4" and 1-1/4" tube OD. Choosing the correct clip style for the support structure and the line it carries matters because each style is built for a different mounting point and line size.
Subcategories
Buying Guide
Start with the support structure. Rapid Positioning Clips and InsulClips fit directly into standard 1-5/8" strut channels, Studded Clips fit onto 5/16" (M8) or 3/8" (M10) threaded rods, and the nVent CADDY clip attaches MC or AC cable to a metal stud. Pick the style that matches the structure already on the job.
Next, match the clip to the line. Listed sizes include 3/8" tube OD, 5/8" OD, 3/4" OD and 1-1/4" tube OD, so measure the tube OD or the insulated line before ordering. For insulated pipes, InsulClips help maintain the vapor seal of the insulation and eliminate sweating, according to the product description.
Then consider the environment. When comparing Strut Clips, check for UL2043 compliance if the clips will sit in plenum spaces, and look for the heat, light and UV stabilization described on the DiversiTech listings for outdoor runs. The nVent CADDY record doesn't state a plenum rating, so verify that separately.
Finally, think about thermal movement. Rapid Positioning Clips are described as allowing secured pipe to expand, which helps prevent cracked and fractured joints. Confirm the cable gauge for stud clips; the nVent CADDY model is listed for 14-2 to 12-3 MC/AC. The DiversiTech clips in the listing are sold in boxes of 10, so count the clips per run before ordering.
Frequently Asked Questions
Do Strut Clips need tools to install?
The Strut Clips in the listing, including the DiversiTech and nVent CADDY styles, are described as requiring no tools to install. Rapid Positioning Clips fit directly into standard 1-5/8" strut channels. Confirm the style for the mounting structure before ordering.
What do Studded Clips fit?
Studded Clips in the Strut Clips listing fit directly onto 5/16" (M8) or 3/8" (M10) threaded rods. The DiversiTech 1-1/4" Tube OD Studded Clip is listed for refrigeration, A/C tubing, PEX piping, conduit and cabling support. Check the tube OD before ordering.
Are Strut Clips okay for plenum spaces?
The DiversiTech clips in the Strut Clips listing are described as UL2043 compliant and suitable for plenum spaces. The nVent CADDY stud cable clip record doesn't state a plenum rating. Verify the rating for the specific clip before installing it in a plenum.
Can Strut Clips be used outdoors?
The DiversiTech Rapid Positioning Clips, Studded Clips and InsulClips are described as heat, light and UV stabilized for outdoor use. The nVent CADDY clip in the Strut Clips listing doesn't state outdoor suitability in its record. Check each product page before choosing a clip for an outdoor run.
What are InsulClips used for?
InsulClips, part of the Strut Clips listing, fit directly into standard 1-5/8" strut channels and are described as ideal for insulated pipes. Per the description, they maintain the vapor seal of the insulation and eliminate sweating. Listed sizes include 5/8" OD and 3/4" OD.