Apply to be a TradeMaster!
Main product image of Single Stage Oil Pump (1725 RPM)
Magnifying glass
Hover image to zoom

Single Stage Oil Pump (1725 RPM)

Brand:
Suntec
SKU:
A1YC-7914B
Rating:
(0)
Q&A:
(0)
Single Stage Oil Pump (1725 RPM)
Magnifying glass
Hover image to zoom
$177.78 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
1725 RPM
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Rotation
L.H.

Description

–
  • 100-150 PSI
  • RPM : 1725
  • Rotation : LH - LH
  • 3 GPH
  • CCW rotation shaft end
  • Image shown is not this exact model

Specs

–
Type:

1 Stage Oil Pump

Flow Rate (GPH):

3.0 GPH

Rotation:

L.H.

Application:

Heating

Max Pressure (PSI):

100

RPM:

1725

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy