Apply to be a TradeMaster!
Main product image of Single Stage Oil Pump w/ Relief Port (3450 RPM)
Magnifying glass
Hover image to zoom

Single Stage Oil Pump w/ Relief Port (3450 RPM)

Brand:
Suntec
SKU:
A2RA-7720
Rating:
(4)
Q&A:
(0)
Single Stage Oil Pump w/ Relief Port (3450 RPM)
Magnifying glass
Hover image to zoom
$155.30 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
3450 RPM
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Rotation
R.H.

Description

–
  • Fuels : Suitable for Kerosene, No. 1 or No. 2 Fuel Oil
  • RPM : 3450
  • Relief Port
  • Rotation : R. H.
  • Nozzle Port Location : R. H.
  • Strainer & Nozzle Rating at 100 psi : 0.4 gph
  • Special Features : Waste oil application

Specs

–
Type:

1 Stage Oil Pump

Rotation:

R.H.

Nozzle Location:

R.H.

Flow Rate (GPH):

0.4 GPH

Application:

Heating

Max Pressure (PSI):

200

RPM:

3450

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

i would use them again.

good parts great service.
pigpen
Franksville Wi.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

It came on time and it was as advertised.
Paul
Detroit Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works like it should

All I can say is that it functions like it should I'm happy
Bruce
Levittown, Pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice pump

Very nice pump.
Tony t
Kentucky
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy