Apply to be a TradeMaster!
Main product image of Single Stage Waste Oil Pump (3450/1725 RPM)
Magnifying glass
Hover image to zoom

Single Stage Waste Oil Pump (3450/1725 RPM)

Brand:
Suntec
SKU:
A2RA-7736
Rating:
(2)
Q&A:
(0)
Single Stage Waste Oil Pump (3450/1725 RPM)
Magnifying glass
Hover image to zoom
$169.94 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
R.H.

Description

–
  • 3450/1725 RPM
  • 2.5 gph Waste oil application


MODEL A-7000 ? SINGLE-STAGE FUEL UNITS
  • Single-pipe installations to 6" hg. vacuum
  • Two-pipe installations to 12" hg. vacuum
  • Lift or gravity feed applications with 10 psi maximum inlet/return pressure
  • Choice of 1725, 2850, 3450 rpm
  • Suitable for no. 2, no. 1 fuel oil, or kerosene
  • Mounting in any position
  • Factory-set at 100 psi
  • Adjustable range 100-150 psi at 3450 rpm, 100-135 psi at 1725 rpm. Models available to 200 and 300 psi.
  • Specs

    –
    Type:

    1 Stage Oil Pump

    Rotation:

    R.H.

    Nozzle Location:

    R.H.

    Flow Rate (GPH):

    2.5 GPH

    0.4 GPH

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    3 out of 2 reviews
    100% would recommend this product
    3
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    50%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    50%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    I have no choice but to buy this pump.

    This will the third pump in 2 years. This one and the previous (sadly out of warranty) made a different sound than the previous. The second finally locked up. Now on my third and it is now making the same noise. We'll see if it makes it 3 months..
    Ken
    Nashville tn
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    satisfied customer

    Ordered this part for our shop furnace. It came on time & worked great. very easy company to deal with. I would recommend this company !
    TIM
    South Dakota
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy