Apply to be a TradeMaster!
Main product image of Single Stage Oil Pump (3450/1725 RPM)
Magnifying glass
Hover image to zoom

Single Stage Oil Pump (3450/1725 RPM)

Brand:
Suntec
SKU:
A2RA-7740
Rating:
(0)
Q&A:
(0)
Single Stage Oil Pump (3450/1725 RPM)
Magnifying glass
Hover image to zoom
$174.95 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
R.H.

Description

–
  • 3450/1725 RPM
  • 50-65 PSI

MODEL A-7000 SINGLE-STAGE FUEL UNITS
  • Single-pipe installations to 6" hg. vacuum
  • Two-pipe installations to 12" hg. vacuum
  • Lift or gravity feed applications with 10 psi maximum inlet/return pressure
  • Choice of 1725, 2850, 3450 rpm
  • Suitable for no. 2, no. 1 fuel oil, or kerosene
  • Mounting in any position
  • Factory-set at 100 psi
  • Adjustable range 100-150 psi at 3450 rpm, 100-135 psi at 1725 rpm. Models available to 200 and 300 psi.

Specs

–
Type:

1 Stage Oil Pump

Rotation:

R.H.

Nozzle Location:

R.H.

Flow Rate (GPH):

2.5 GPH

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy