Apply to be a TradeMaster!
Main product image of Single Stage Oil Pump (3450 RPM)
Magnifying glass
Hover image to zoom

Single Stage Oil Pump (3450 RPM)

Brand:
Suntec
SKU:
A2VA-3106B
Rating:
(0)
Q&A:
(0)
Single Stage Oil Pump (3450 RPM)
Magnifying glass
Hover image to zoom
$134.20 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Min Pressure (PSI)
100 PSI
Product Highlight: Rotation
R.H.

Description

–
The A-3000 model has a unique circuit that contains two separate cut-on and cutoff mechanisms :
  • The cone valve – diaphragm valve circuit gives a high speed cut-on regardless of type of control used.
  • The solenoid bypassing circuit can be used to achieve cut-on and cut-off at full operation speed. It provides cut-off at full operating speed regardless of which type of control is used.
  • The pump circuit contains a positive displacement involute gear set and four controlling valves.

Specs

–
Type:

1 Stage Oil Pump

Flow Rate (GPH):

3.0 GPH

Max Pressure (PSI):

200

Min Pressure (PSI):

100

Nozzle Location:

R.H.

Rotation:

R.H.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy