Apply to be a TradeMaster!
Main product image of Single Stage Oil Pump (3450 RPM, 3 GPH)
Magnifying glass
Hover image to zoom

Single Stage Oil Pump (3450 RPM, 3 GPH)

Brand:
Suntec
SKU:
A2VD-7119B
Rating:
(0)
Q&A:
(0)
Single Stage Oil Pump (3450 RPM, 3 GPH)
Magnifying glass
Hover image to zoom
$172.49 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
3450 RPM
Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Rotation
L.H.

Description

–
Single Stage Oil Pump (3450 RPM, 3 GPH)

Hydraulic Data
  • Nozzle pressure range 100 - 200 psi
  • Delivery pressure setting 100 psi
  • Rated nozzle flow 3 GPH@100-150 psi, 3450 rpm (#2 fuel oil and lighter fuel)
  • 2 GPH@150-200 psi, 3450 rpm (#2 fuel oil)
  • Oil temperature 50 - 115 F
  • Inlet/return pressure 10 psi max
  • Suction height Single pipe : 6" Hg max. vacuum, two-pipe : 12" Hg max. vacuum, to prevent air separation from oil
  • Rated speed 3450 rpm max

Specs

–
Product Type:

Oil Pump

Flow Rate (GPH):

3.0 GPH

Rotation:

L.H.

Nozzle Location:

R.H.

Type:

Single Stage

RPM:

3450

Application:

Heating

Max Pressure (PSI):

300

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy