Apply to be a TradeMaster!
Main product image of Two-Stage High Capacity Oil Pump (3450 RPM)
Magnifying glass
Hover image to zoom

Two-Stage High Capacity Oil Pump (3450 RPM)

Brand:
Suntec
SKU:
B2TA-8245B
Rating:
(0)
Q&A:
(0)
Two-Stage High Capacity Oil Pump (3450 RPM)
Magnifying glass
Hover image to zoom
$287.94 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
3450 RPM
Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Min Pressure (PSI)
100 PSI

Description

–

Two-Stage High Capacity Oil Pump (3450 RPM)


Product Features

  • Two-pipe installations up to 17" hg. vacuum
  • Lift or gravity feed applications with 10 psi maximum inlet/return pressure
  • Adjustable manual or automatic high/low firing
  • High efficiency burner applications
  • Capacities to 23 gph
  • Pressure adjustable (100 to 200 psi low fire, 200-300 psi high fire)
  • For no. 2 fuel oil. For other fuels, consult factory
  • Two-bolt flange mounting in any position except upside down.

Specs

–
Type:

2 Stage Oil Pump

RPM:

3450

Min Pressure (PSI):

100

Max Pressure (PSI):

300

Flow Rate (GPH):

16 GPH

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy