Apply to be a TradeMaster!
Main product image of Mounting Style Two-Stage High Capacity Oil Pump (3450 RPM)
Magnifying glass
Hover image to zoom

Mounting Style Two-Stage High Capacity Oil Pump (3450 RPM)

Brand:
Suntec
SKU:
B2TA-8248B
Rating:
(0)
Q&A:
(0)
Mounting Style Two-Stage High Capacity Oil Pump (3450 RPM)
Magnifying glass
Hover image to zoom
$270.74 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
3450 RPM
Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Min Pressure (PSI)
100 PSI

Description

–
Product Features
  • Mounting Flange mounting, any position, except upside down.
  • Connection threads
  • Inlet and return 1/4 NPTF
  • Nozzle outlet 1/8 NPTF
  • Pressure gauge port 1/8 NPTF
  • Bleeder valve port Special
  • Valve function Pressure regulation
  • Cut-off Diaphragm
  • Strainer 23 GPH
  • Shaft 5/16 in
  • Nozzle pressure range 100 - 150 psi
  • Delivery pressure setting 100 psi
  • Rated nozzle flow 8 GPH@100-150 psi, 3450 rpm (#2 fuel oil and lighter fuel)
  • 3 GPH@100-150 psi, 2850 rpm (#2 fuel oil and lighter fuel)
  • Oil temperature 50 - 115 F
  • Inlet/return pressure 10 psi max
  • By-pass plug Not inserted in return port, for one pipe system.
  • Rated speed 3450 rpm max

Specs

–
Type:

2 Stage Oil Pump

RPM:

3450

Max Pressure (PSI):

300

Min Pressure (PSI):

100

Flow Rate (GPH):

23

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy