Apply to be a TradeMaster!
Main product image of Two Stage Oil Pump (3450 RPM)
Magnifying glass
Hover image to zoom

Two Stage Oil Pump (3450 RPM)

Brand:
Suntec
SKU:
B2TA-8850B
Rating:
(0)
Q&A:
(0)
Two Stage Oil Pump (3450 RPM)
Magnifying glass
Hover image to zoom
$358.22 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
3450 RPM
Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Rotation
R.H.

Description

–
  • Fuels - Suitable for No. 2 Fuel Oil
  • RPM : 3450
  • Rotation : R. H.
  • Nozzle Port Location : R. H.
  • Strainer & Nozzle Rating at 300 psi : 10 gph

Specs

–
Rotation:

R.H.

Nozzle Location:

R.H.

Type:

2 Stage 2 Step Oil Pump

RPM:

3450

Flow Rate (GPH):

10 GPH

Application:

Heating

Max Pressure (PSI):

300

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy