Apply to be a TradeMaster!
Main product image of Two Stage Oil Pump w/ 115V Solenoid (3450 RPM)
Magnifying glass
Hover image to zoom

Two Stage Oil Pump w/ 115V Solenoid (3450 RPM)

Brand:
Suntec
SKU:
B2VA-4006B
Rating:
(1)
Q&A:
(0)
Two Stage Oil Pump w/ 115V Solenoid (3450 RPM)
Magnifying glass
Hover image to zoom
$250.46 each
Backorder
Backorder
Get it Mon, Dec 14 - Mon, Dec 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
3450 RPM
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Min Pressure (PSI)
100 PSI

Description

–
Two Stage Oil Pump w/ 115V Solenoid, 100-200 PSI, 4 GPH, 3450 RPM

Specs

–
Type:

2 Stage Oil Pump

RPM:

3450

Max Pressure (PSI):

200

Min Pressure (PSI):

100

Flow Rate (GPH):

4.0 GPH

Application:

Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent Pump

Had to buy this version due to lead time on Beckett version. Rated for Bio fuel. Needed 2-Stage due to length of fuel line. A little bit more in price.
Roy
Brewster, NY
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy