Apply to be a TradeMaster!
Main product image of Type J Oil Pump (Clockwise Rotation, Left Hand Nozzle, 40 psi, 1725 or 3450 RPM)
Magnifying glass
Hover image to zoom

Type J Oil Pump (Clockwise Rotation, Left Hand Nozzle, 40 psi, 1725 or 3450 RPM)

Brand:
Suntec
SKU:
J4NBA10008M
Rating:
(7)
Q&A:
(0)
Type J Oil Pump (Clockwise Rotation, Left Hand Nozzle, 40 psi, 1725 or 3450 RPM)
Magnifying glass
Hover image to zoom
$301.07 each
In Stock
In Stock
Get 32 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
3450, 1725 RPM
Product Highlight: Max Pressure (PSI)
40 MAX PSI
Product Highlight: Rotation
R.H.

Description

–
The SUNTEC J oil pump is for medium capacity oil burners from 400 to 3000kW. It incorporates a pressure regulating valve and is avalaible with or without cut-off function

COMPATIBILITY
  • Fuel oil #4 and lighter.
  • One or two-pipe system.
  • Normally associated with in-line solenoid valve.
  • See Submittal Sheet for further specs

Specs

–
Type:

1 Stage Oil Pump

Application:

Heating

RPM:

3450

1725

Max Pressure (PSI):

40

Rotation:

R.H.

Nozzle Location:

L.H.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

Product Reviews

4.86 out of 7 reviews
100% would recommend this product
4.86
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

pump is great

pump is great as replacement for oil burner heater thanks for everything
joe
richmond va
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pump saved 100.00 from buying from OEM.

Pump was a perfect fit,no alterations were needed.
Gary
Rockford Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great pump

My waste oil heater works again.
Mr. Rodes
NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy again

great for waste oil burner
jd
MD
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy again

The price was great. fast shipping Works perfectly Great service
Rocky
Twin Falls Idaho
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect replacement for an obsolete pump

bolted right in. plumbing was correct
hombre
baker oregon
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

all is good
ernie
columbia mo
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy