Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Heating Supplies & Parts
Heating Specialties
Oil Related Products
Oil Pumps
Suntec Oil Pumps
Rotary Oil Pump (1725 or 3450 RPM)
Brand:
Suntec
SKU:
J4PA-C1000G
Rating:
(0)
Q&A:
(0)
Hover image to zoom
J4PA-C1000G has been discontinued
Discontinued January 24, 2024
This product was discontinued by the manufacturer.
This item replaces:
J3PBN-C200H, J4PB-C1000G
Direct Replacement:
Type J Oil Pump (Clockwise Rotation, Right Hand Nozzle, 300 psi, 1725 or 3450 RPM)
Brand:
Suntec
SKU:
J4PAC10008M
(0)
Order by
6PM
, receive 4 by
Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
3450, 1725 RPM
200 MAX PSI
R.H.
Description
–
Suntech Rotary Oil Pump (1725 or 3450 RPM).
Replaces: H4PC200H H5PANC100H H4PANC151H H3PBNC200H H3PBNC200H4
**Image may not be exact representation of product.**
Specs
–
Type:
1 Stage Oil Pump
Flow Rate (GPH):
12 GPH
44 GPH
Rotation:
R.H.
Nozzle Location:
L.H.
Max Pressure (PSI):
200
Application:
Heating
RPM:
3450
1725
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video