Apply to be a TradeMaster!
Main product image of Type J Oil Pump (Clockwise Rotation, Right Hand Nozzle, 100 psi, 1725 or 3450 RPM)
Magnifying glass
Hover image to zoom

Type J Oil Pump (Clockwise Rotation, Right Hand Nozzle, 100 psi, 1725 or 3450 RPM)

Brand:
Suntec
SKU:
J4PAB10008M
Rating:
(0)
Q&A:
(0)
Type J Oil Pump (Clockwise Rotation, Right Hand Nozzle, 100 psi, 1725 or 3450 RPM)
Magnifying glass
Hover image to zoom
$340.43 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
3450, 1725 RPM
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Rotation
R.H.

Description

–
The SUNTEC J oil pump is for medium capacity oil burners from 400 to 3000kW. It incorporates a pressure regulating valve and is available with or without cut-off function.
The gear set draws oil from the tank through the built-in filter and transfers it to the valve that regulates the oil pressure to the nozzle line. All oil that does not go through the nozzle line will be dumped through the valve back to the return line in two pipe installation or, if it is a one-pipe installation, back to the suction port in the gear-set. In that case, the by-pass plug must be removed from the return port and the return port sealed by steel plug and washer.

Specs

–
Flow Rate (GPH):

54

22

Type:

1 Stage Oil Pump

Rotation:

R.H.

Nozzle Location:

R.H.

Max Pressure (PSI):

100

Application:

Heating

RPM:

3450

1725

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy