Apply to be a TradeMaster!
Main product image of Type J Oil Pump (Clockwise Rotation, Right Hand Nozzle, 300 psi, 1725 or 3450 RPM)
Magnifying glass
Hover image to zoom

Type J Oil Pump (Clockwise Rotation, Right Hand Nozzle, 300 psi, 1725 or 3450 RPM)

Brand:
Suntec
SKU:
J6PAC10008M
Rating:
(0)
Q&A:
(0)
Type J Oil Pump (Clockwise Rotation, Right Hand Nozzle, 300 psi, 1725 or 3450 RPM)
Magnifying glass
Hover image to zoom
$316.57 each
In Stock
In Stock
Get 3 Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
1725, 3450 RPM
Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Rotation
R.H.

Description

–
The SUNTEC J oil pump is for medium capacity oil burners from 400 to 3000kW. It incorporates a pressure regulating valve and is avalaible with or without cut-off function

COMPATIBILITY
  • Fuel oil #4 and lighter.
  • One or two-pipe system.
  • Normally associated with in-line solenoid valve.
  • See Submittal Sheet for further specs

Specs

–
Type:

1 Stage Oil Pump

Application:

Heating

Rotation:

R.H.

Nozzle Location:

R.H.

Max Pressure (PSI):

300

RPM:

1725

3450

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy