Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Heating Supplies & Parts
Heating Specialties
Oil Related Products
Oil Pumps
Suntec Oil Pumps
LH-LH Oil Pump, 1725/3450 GPH, 80 PSI
Brand:
Suntec
SKU:
J6PC-D1000G
Rating:
(0)
Q&A:
(0)
Hover image to zoom
J6PC-D1000G has been discontinued
Discontinued February 20, 2023
This product was discontinued by the manufacturer.
This item replaces:
J5BC-D329H, J6BC-D100B, J6BC-D100G
Product Highlights
–
1725, 3450 RPM
80 MAX PSI
Specs
–
Type:
1 Stage Oil Pump
Max Pressure (PSI):
80
Flow Rate (GPH):
1725/3450
Application:
Heating
RPM:
1725
3450
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video