Apply to be a TradeMaster!
Main product image of 3/8" Oil Safety Valve
Magnifying glass
Hover image to zoom

3/8" Oil Safety Valve

Brand:
Suntec
SKU:
OSV38
Rating:
(2)
Q&A:
(0)
3/8" Oil Safety Valve
Magnifying glass
Hover image to zoom
$129.11 each
In Stock
In Stock
Get 9 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Max Pressure (PSI)
40 MAX PSI
Product Highlight: Temperature Range (F)
0°F - 160°F
Product Highlight: Connection Type
Threaded Connection

Description

–
Webster oil safety valves provide important protection in oil burner supply systems with pressurized supply lines.

Specs

–
Type:

Replacement Part

Size:

3/8"

Flow Rate (GPH):

55

Application:

Heating

Max Pressure (PSI):

40

Temperature Range (F):

0°F - 160°F

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

3/8 Oil Safety Valve

It's hard to find these parts around where I am. supply house has everything you would possibly need for your heating equipment plus they have incredibly fast shipping. a oil safety valve is such a important device If you have a oil tank above the burner this will prevent an oil spill if a line gets broken it will also take the pressure off the pump so the seal will last much longer. I don't like doing a job without one but they can be a hard sell.
Craig
Hudson Valley, New Yor
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These VAlves Dont Work

Can Not Get Manufacturer To Call Back
Tray
Reno
1 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy