3/8" Oil Safety Valve w/ Oil Filter Shaft
Hover image to zoom
3/8" Oil Safety Valve w/ Oil Filter Shaft
Hover image to zoom
$86.90 each
In Stock
In Stock
Get 27 Wed, Feb 28
More Available
Fast Track Logo
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
3/8"
Max Pressure (PSI) icon
40 PSI
Temperature Range (F) icon
0°F - 160°F
Connection Type icon
Threaded Connection

Description

  • With shaft for attaching an oil filter
  • Fuels - Suitable for kerosene, No. 1 or No. 2 Fuel Oil
  • Startup - can be manually bled or primed during start up
  • Operation - Requires fuel unit to provide vacuum to open and make fuel available
  • Provides - Protection for line break
  • Temperature Range 0 to 160 F
  • Maximum Flow 55 gph
  • Max. Inlet Pressure 40psi
  • Ports 3/8" NPT
  • Image shown is not actual picture

Specs

Type:

Replacement Part

Size:

3/8"

Flow Rate (GPH):

55

Application:

Heating

Max Pressure (PSI):

40

Temperature Range (F):

0°F - 160°F

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy