Apply to be a TradeMaster!
Main product image of Non-Delay Solenoid Valve - Pump Mount
Magnifying glass
Hover image to zoom

Non-Delay Solenoid Valve - Pump Mount

Brand:
Suntec
SKU:
R261NL
Rating:
(1)
Q&A:
(0)
Non-Delay Solenoid Valve - Pump Mount
Magnifying glass
Hover image to zoom
$79.62 each
In Stock
In Stock
Get 13 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
12/24V
Product Highlight: Inlet Size
1/8"
Product Highlight: Max Pressure (PSI)
300 MAX PSI

Description

–
Features:
  • Suntec 12/24 Volt Solenoid Valve
  • Unitized mounting on Suntec fuel pumps
  • Inlet: 1/8” FPT
  • Max. Pressure: 300 PSI
  • Voltage:12/24 V DC
  • Weight: 0.45 lbs

**Image may not be exact representation of product.**

Specs

–
Voltage:

12/24V

Inlet Size:

1/8"

Max Pressure (PSI):

300

Type:

Solenoid Coil

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

Everything with purchase and product was great !
Harry
Friedens, Pa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy