Apply to be a TradeMaster!
Main product image of Non-Delay Solenoid Valve - Pump Mount
Magnifying glass
Hover image to zoom

Non-Delay Solenoid Valve - Pump Mount

Brand:
Suntec
SKU:
R753NL
Rating:
(0)
Q&A:
(0)
Non-Delay Solenoid Valve - Pump Mount
Magnifying glass
Hover image to zoom
$63.94 each
In Stock
In Stock
Get 6 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
220v
Product Highlight: Inlet Size
1/8"
Product Highlight: Max Pressure (PSI)
300 MAX PSI

Description

–
Features:
  • Suntec oil solenoid valve.
  • Unitized mounting on Suntec fuel pumps.
  • Inlet: 1/8 FPT.
  • Max. Pressure: 300 PSI.
  • Voltage: 220V
  • Lead Wires: Red/White
  • Coil: Black

Specs

–
Voltage:

220v

Hertz:

50/60

Inlet Size:

1/8"

Max Pressure (PSI):

300

Type:

Solenoid Coil

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy