Shop Limited Time Deals
Main product image of 180 Sq Ft WarmWire KIT (240 Volt)
Magnifying glass
Hover image to zoom
180 Sq Ft WarmWire KIT (240 Volt)
Magnifying glass
Hover image to zoom
240180WD-BKIT has been discontinued
Discontinued December 31, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
180 Sq Ft. SunStat ConnectPlus WarmWire Kit (240V)
Brand:
Suntouch
SKU:240180WD-KIT-CPWIFI
(0)
Backorder
Backorder
Get it Thu, Jul 23 - Thu, Aug 20
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
240v

Specs

Application:

Radiant Heat

Coverage (Sq Ft.):

180

Voltage:

240v

Type:

Electric Radiant

Includes:

Box of Strap

Programmable Thermostat (500750-SB)

Double-Sided Tape (423275ST)

LoudMouth Monitor (423250ST)

SunStat Relay II (500810-BB)
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
Response by Thurs

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

WarmWire Great! But watch hidden costs!

Easy to adhesive bond straps and just lace it up. With only wires-no matt likely easier to embed in mortar. Easy to make adjustments at mid way point (red mark on wire) if you find you are using too much or not enough. Video was very helpful. Self leveling concrete was an expensive added cost. For 400sq feet floor I used 16 bags at $30.00/ea. I would do it again though.
CJ
Lomita, CA
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I need to know the amperage required for the 500 square foot 240 volt warmwire kit, please.

Asked by just curious 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The 240500WD-KIT has a 25.0 amp draw.

Was this review helpful to you?