TM_Acquisition-S
ProMelt Outdoor Heating Control Kit PM-519
Hover image to zoom
ProMelt Outdoor Heating Control Kit PM-519
Hover image to zoom
$376.73 each
Available at Supplier
Available at Supplier
Get it Wed, Oct 11 - Thu, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
24v, 120v, 208v, 277v, 240v

Description

Control systems of any size with a compatible ProMelt Control. ContractorPro Panels are available in 50, 100 and 200 Amp models to operate systems with 120, 208, 240 or 277 VAC power. A built-in 24 VAC transformer provides power to the connected control. Each NEMA Type 1 panel measures 12" wide by 12" high by 4" deep & includes knockouts for conduit.

Features:
  • "System On" indicator light
  • Manual override dial with a 4-hour timer
  • A built-in 24 VAC transformer that provides power to the connected control
  • Dimensions: 3-11/16" H x 3" W x 15/16" D

Specs

Type:

Thermostat Control

Voltage:

24v

120v

208v

277v

240v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy