Apply to be a TradeMaster!
Main product image of ProMelt PM-5 Detector (120/208/240V)
Magnifying glass
Hover image to zoom
ProMelt PM-5 Detector (120/208/240V)
Magnifying glass
Hover image to zoom
$855.95 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 208V, 240v
Product Highlight: Amperage
60 Amps

Description

–
The PM-5 operates on line voltage with a 60-Amp capacity. This all-in-one control includes a snow sensor on the top facing side.

Features:
  • Automatic or manual operation
  • Adjustable trigger temperature
  • Adjustable drying cycle

Specs

–
Application:

Accessory

Voltage:

120v

208V

240v

Amperage:

60

Sensor Type:

Fixed

Type:

Snow Detector

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy