Apply to be a TradeMaster!
Main product image of ProMelt PM-2C Detector (120/208/240/277V)
Magnifying glass
Hover image to zoom
ProMelt PM-2C Detector (120/208/240/277V)
Magnifying glass
Hover image to zoom
$765.01 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
120v, 208V, 277v, 240v

Description

–
The PM-2C operates on line voltage with a 30 Amp capacity. This all-in-one control includes a snow sensor on the top-facing side. Features include automatic or manual operation, adjustable trigger temperature and an adjustable drying cycle.

Features:
  • Automatic or manual operation
  • Adjustable trigger temperature
  • Adjustable drying cycle

Specs

–
Amperage:

30

Application:

Accessory

Voltage:

120v

208V

277v

240v

Sensor Type:

Fixed

Type:

Snow Detector

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy