Apply to be a TradeMaster!
Main product image of ProMelt Smart Panel (100 AMP)
Magnifying glass
Hover image to zoom

ProMelt Smart Panel (100 AMP)

Brand:
Suntouch
SKU:
400100
Rating:
(0)
Q&A:
(0)
ProMelt Smart Panel (100 AMP)
Magnifying glass
Hover image to zoom
$2,828.72 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Voltage
120v
Product Highlight: Amperage
100 Amps

Description

–

This ProMelt(R) Smart Panel is designed to control any size snow melting system when connected to a compatible ProMelt product. The panel has a 100 AMP capacity to operate 120, 208, 240, or 277 VAC snow melting systems. The panel is enabled with Wi-Fi to allow you to control your system from anywhere with the Watts Home app.


Features:

  • 100 AMP capacity
  • Compatible with ProMelt mats, cables and sensors
  • Control from anywhere with the Watts Home App
  • Prewired with ProMelt Smart Controller with Wi-Fi

Specifications:

  • AMP Capacity: 100.00
  • Color: Grey
  • Device Type: Controller
  • Programming Capability: Programmable
  • UL Listing: N-No UL Code Rating


Specs

–
Color:

Gray

Type:

Snow Melting Control

Voltage:

120v

Amperage:

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy