Apply to be a TradeMaster!
Main product image of 66 Sq Ft. SlabHeat Cable (120V)
Magnifying glass
Hover image to zoom
66 Sq Ft. SlabHeat Cable (120V)
Magnifying glass
Hover image to zoom
$681.26 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
193' Length
Product Highlight: Voltage
120v

Description

–
SlabHeat offers a simple way to provide radiant heat to a concrete slab, regardless of its size, shape, or thickness. The electric slab heating solution is engineered to handle the rigors of a concrete installation and produce sufficient capacity for electric slab heating or space heating.

Features
  • It installs over an existing slab in a "slab cap" or in a new slab.
  • The in-floor heating solution produces comfortable, even heat without the drying effects of forced air. It does not promote circulation of pathogens or allergens.
  • SlabHeat provides silent, maintenance-free heated flooring without vents or ductwork.
  • Its polyurethane outer jacket offers superior flexibility, as well as abrasion and tear resistance, to provide heated flooring for basements, garages, and other concrete floor surfaces.

Specs

–
Length (Feet):

193'

Coverage (Sq Ft.):

66

Application:

Radiant Heat

Type:

SlabHeat Electric Cable

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy