Apply to be a TradeMaster!
Main product image of .064" ID x .125" OD BC Series Bullet Restricto Capillary Tubing (12')
Magnifying glass
Hover image to zoom

.064" ID x .125" OD BC Series Bullet Restricto Capillary Tubing (12')

Brand:
Supco
SKU:
BC4
Rating:
(1)
Q&A:
(0)
.064" ID x .125" OD BC Series Bullet Restricto Capillary Tubing (12')
Magnifying glass
Hover image to zoom
$15.07 each
In Stock
In Stock
Get 13 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
12' Length
Product Highlight: ID
1/16"
Product Highlight: OD
1/8"
Product Highlight: Material
Copper

Description

–
BC Series Bullet Restricto Capillary Tubing

Product Description
Our Soft Copper Capillary Tubing is precision plug drawn with the internal diameter held to a tolerance of +/- .001. It has been thoroughly dehydrated, sealed and individually packaged. It can replace capillary tubes in domestic or commercial refrigerators or air conditioners.

Product Features
  • Precision Bore, Plus or Minus .001
  • The Bullet Restricto Cap is consolidated into a five-pak replacement kit. It's guaranteed to provide you with uniformity on all applications.
  • Size:.064" ID x .125" OD
  • Length: 12 ft.

Specs

–
Length (Feet):

12'

Product Type:

Tubing

ID:

1/16"

OD:

1/8"

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/4" Liquid Line Filter Drier
SKU: SUD111
Supco

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Probably not for awhile. Custom Job.

Hello?????
Johnny Ru
California
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy