Shop Resideo Sale
Main product image of 1/4" ODF EK032SVCAP-Series Cap Tube Filter Drier (3 Cubic Inches)
Magnifying glass
Hover image to zoom

1/4" ODF EK032SVCAP-Series Cap Tube Filter Drier (3 Cubic Inches)

SKU:
063208
Rating:
(3)
Q&A:
(0)
1/4" ODF EK032SVCAP-Series Cap Tube Filter Drier (3 Cubic Inches)
Magnifying glass
Hover image to zoom
$23.75 each
In Stock
In Stock
Get 23 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Connection Type
ODF Connection

Description

–
1/4" ODF EK032SVCAP-Series Cap Tube Filter Drier

The EK Cap Tube filter drier is designed for food-service refrigeration systems. br>
Features:
  • Schrader valve on the inlet side acts as a maintenance and charging port
  • Outlet is designed to accept capillary tubing without the need for crimping
  • Extended solid copper 1/4 ODF connection inlet by cap tube
  • Incorporates all the internal features of the premium EK

Specifications:
  • Desiccant blend - optimized for high water capacity and acid capacity
  • Filtration: 20 microns
  • Maximum working pressure: 680 psig
  • UL/CUL file number: SA 3124

Specs

–
Connection Size:

1/4"

Connection Type:

ODF

Cubic Inches:

3

Product Type:

Filter Drier

Micron Rating:

20

Max. Working Pressure:

680 PSI

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

3/8" ODF EK 083S Series Liquid line Filter Drier (8 Cubic Inches)
SKU: 047608
Emerson Flow Controls

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Nice like rice 🍚 🫶

Great
Jose Santiago
Reading pa
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good replacement filter/drier

Replaced the capillary line on our keg cooler and used this to replace the old filter/drier. I like the service connection it has which lets you hook up gauges to high side.
Jon V
Keystone, South Dakota
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price great product

These are the best driers for the money when changing a small compressor on a capillary tube system.
Brad
Austin Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy