The Day Savers – A National Tradesmen Day Contest
Main product image of 6mfd 370v Oval Run Capacitor
Magnifying glass
Hover image to zoom

6mfd 370v Oval Run Capacitor

Brand:
Supco
SKU:
CR6X370
Rating:
(1)
Q&A:
(0)
6mfd 370v Oval Run Capacitor
Magnifying glass
Hover image to zoom
$3.80 each
BOX UP & SAVE 14%
$16.40 box of 5
$3.28 each
In Stock
In Stock
Get 5 Wed, Sep 9
Order by today, receive Wednesday
Voltage
370V
370V440v
MFD
6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: MFD
6 MFD
Product Highlight: Shape
Oval
Product Highlight: Voltage
370V

Specs

MFD:

6

Shape:

Oval

Voltage:

370V

Product Type:

Capacitor

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good price, quick turnaround, does the job

OEM performance at an after market price. I'll be back!
Badger
Northern VA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy