Apply to be a TradeMaster!
Main product image of Zoom Spout Oiler, 4oz Bottle
Magnifying glass
Hover image to zoom
Zoom Spout Oiler, 4oz Bottle
Magnifying glass
Hover image to zoom
$9.13 each
In Stock
In Stock
Get 294 Fri, Nov 20
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Supco Zoom Spout Oiler 4 oz Bottle

The Supco Zoom Spout Oiler is a 4-ounce bottle of paraffin base, non-gumming lubricating oil designed for general-purpose lubrication. This all-purpose oil features a flexible telescoping spout that extends and retracts to reach hard-to-access areas. The oil withstands high temperatures without breaking down, making it suitable for machinery and equipment maintenance. Sold in a counter display case.

Key Features & Benefits

  • Flexible Telescoping Spout: Extends and retracts to any in-between length, providing access to hard-to-reach lubrication points.
  • Paraffin Base Formula: Non-gumming composition prevents buildup and residue in lubricated components.
  • High-Quality Lubricating Oil: All-purpose formulation works across a wide range of mechanical applications.
  • High-Temperature Stability: Withstands high temperatures without breaking down or losing lubricating properties.
  • Viscosity Range: 92-99 at 140°F, providing consistent lubrication characteristics across operating temperatures.
  • 4 Fluid Ounce Capacity: Convenient bottle size for frequent use and storage in toolboxes or work areas.
  • Product Type: Lubricant Oil
  • Application: Lube

Compatibility & Requirements

This lubricating oil is compatible with machinery, motors, bearings, hinges, and general mechanical components requiring light to medium lubrication. The flexible spout design makes it suitable for use on equipment where traditional oil cans cannot reach effectively. No special tools or equipment are required for application. Standard safety precautions for handling petroleum-based lubricants apply.

Installation & Care

Extend the flexible spout to the desired length before application. Direct the spout tip to the lubrication point and squeeze the bottle gently to dispense oil. Apply a small amount of oil to moving parts, bearings, or friction surfaces as needed. Retract the spout fully after use to prevent leakage. Wipe excess oil from exterior surfaces. Store the bottle upright in a cool, dry location away from heat sources. Keep the cap tightly closed when not in use to prevent evaporation and contamination. Check the Material Safety Data Sheet for complete safety and handling information.

What's Included

  • One 4-ounce bottle of Zoom Spout Oiler with telescoping spout

Frequently Asked Questions

Q: What type of oil base does the Zoom Spout Oiler use?
A: The Zoom Spout Oiler uses a paraffin base formulation that is non-gumming and maintains viscosity of 92-99 at 140°F.

Q: Can the flexible spout be adjusted to different lengths?
A: Yes, the telescoping spout extends and retracts to any in-between length, allowing you to reach tight or hard-to-access lubrication points.

Specs

–
Product Type:

Lubricant

Oil

Application:

Lube

Volume (Fluid):

4 fl. oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

You May Also Need

Buchanan Multi-Purpose Heavy-Duty Cable Tie, 11" UV Black (Pack of 100)
SKU: B-11-50-0-C
Ideal

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Oil shooter

Gets the oil where it needs to be without mess. Buy these all the time.
Barry
Madison,WI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy